Menu Search

STANDARD PRODUCTS #Q36PAR36/WFL

Lamp, Halogen; PAR36; G53; 36W; 12V

SKU: 06954915268
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Halogen
Bulb Shape: PAR36
Bulb: PAR-36
Base: G53
Watts: 36W
Lamp Style: Flood, Wide
Voltage: 12V
Beam Spread - deg: 30 Degrees
Color: Warm White
Color Temperature: 2950K
Average Life - hrs: 4000
Length: 2.75 in.
Packaging: 12/Case
Candlepower - CBCP: 1000
Description
Halogen; Bulb: PAR36; Base: G53; 36W; Lamp Style: Flood, Wide; 12V; Color: Warm White; Average Life - hrs: 4000; Color Temperature: 2950K