The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
Lighting Light Bulbs Halogen Light Bulbs #H90PAR38/FL/5M/MS/130V/STD
STANDARD PRODUCTS #H90PAR38/FL/5M/MS/130V/STD

Lamp, Halogen; PAR38; Medium Skirt E26; 90W; 130V

SKU # 06954950745
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Halogen
Bulb Shape: PAR38
Bulb: PAR-38
Base: Medium Skirted (E26)
Watts: 90W
Lamp Style: Flood
Voltage: 130V
Beam Spread - deg: 36 Degrees
Color: Warm White
Lumens: 950
Color Temperature: 2800K
Average Life - hrs: 5000
Length: 5.31 in.
Packaging: 750
Candlepower - CBCP: 3000