The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
STANDARD PRODUCTS #HQ90PAR38SP

Lamp, Halogen; PAR38; Medium Skirt E26; 90W; 130V

SKU # 06954910390
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Halogen
Bulb Shape: PAR38
Bulb: PAR-38
Base: Medium Skirted (E26)
Watts: 90W
Lamp Style: Spot
Voltage: 130V
Beam Spread - deg: 12 Degrees
Color: Warm White
Lumens: 1270
Color Temperature: 2800K
Average Life - hrs: 5000
Length: 5.3 in.
Packaging: 15
Candlepower - CBCP: 3000 Cd

Halogen; Bulb: PAR38; Base: Medium Skirt E26; 90W; Lamp Style: Spot; 130V; Color: Warm White; Average Life - hrs: 5000; Lumens: 1270; Color Temperature: 2800K