Menu Search
STANDARD PRODUCTS #HJT1043

Lamp, Halogen; T10; Medium Screw E26; 75W; 75V

SKU # 06954950886
Type: Halogen
Bulb Shape: T10
Bulb: T-10
Base: Medium Screw (E26)
Watts: 75W
Lamp Style: Tubular, Single End
Voltage: 75V
Finish: Clear
Lumens: 920
Average Life - hrs: 2000
Length: 3.53 in.
Operating Position: Universal
Packaging: 25

Halogen; Bulb: T10; Base: Medium Screw E26; 75W; Lamp Style: Tubular, Single End; 75V; Finish: Clear; Average Life - hrs: 2000; Lumens: 920