Menu Search
STANDARD PRODUCTS #H12V5W/BD

Lamp, Halogen; T2.75; BA9s; 5W; 12V

SKU # 06954915537
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Halogen
Bulb Shape: T2-3/4
Bulb: T-2.75
Base: BA9s
Watts: 5W
Lamp Style: Automotive, Miniature
Voltage: 12V
Finish: Clear
Lumens: 80
Length: 1.22 in.
ANSI Code/​Ballast: 64111
Packaging: 10

Halogen; Bulb: T2.75; Base: BA9s; 5W; Lamp Style: Automotive, Miniature; 12V; Finish: Clear; Lumens: 80