Menu Search
STANDARD PRODUCTS #HJC12V20W/G4

Lamp, Halogen; T3; 2-Pin G4; 20W; 12V

SKU # 06954951130
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Halogen
Bulb Shape: T3
Bulb: T-3
Base: 2-Pin G4
Watts: 20W
Lamp Style: Tubular, Low Voltage
Voltage: 12V
Color: Warm White
Lumens: 300
Color Temperature: 3000K
Average Life - hrs: 2000
Length: 1.31 in.
ANSI Code/​Ballast: 64440
Packaging: 1000

Halogen; Bulb: T3; Base: 2-Pin G4; 20W; Lamp Style: Tubular, Low Voltage; 12V; Color: Warm White; Average Life - hrs: 2000; Lumens: 300; Color Temperature: 3000K