Menu Search
STANDARD PRODUCTS #H3-12V-55W

Lamp, Halogen; T3.5; P14.5s; 55W; 12V

SKU # 06954911829
Type: Halogen
Bulb Shape: T3-1/2
Bulb: T-3.5
Base: P14.5s
Watts: 55W
Lamp Style: Automotive, Sealed Beam, Headlight
Voltage: 12V
Lumens: 1450
Average Life - hrs: 150 hr.
Packaging: 100

Halogen; Bulb: T3.5; Base: P14.5s; 55W; Lamp Style: Automotive, Sealed Beam, Headlight; 12V; Average Life - hrs: 150; Lumens: 1450