Menu Search
STANDARD PRODUCTS #H1-24V-70W

Lamp, Halogen; T3.5; P14.5s; 70W; 24V

SKU # 06954911823
Type: Halogen
Bulb Shape: T3-1/2
Bulb: T-3.5
Base: P14.5s
Watts: 70W
Lamp Style: Automotive, Sealed Beam, Headlight
Voltage: 24V
Average Life - hrs: 150 hr.
Packaging: 100