Menu Search
STANDARD PRODUCTS #HJ100W/S/130V

Lamp, Halogen; T3; R7s; 100W; 130V

SKU # 06954951043
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Halogen
Bulb Shape: T3
Bulb: T-3
Base: R7s
Watts: 100W
Lamp Style: Tubular
Voltage: 130V
Finish: Clear
Lumens: 1300
Average Life - hrs: 2000
Length: 4-11/16 in.
Packaging: 50 (Priced per Lamp)

Halogen; Bulb: T3; Base: R7s; 100W; Lamp Style: Tubular; 130V; Finish: Clear; Average Life - hrs: 2000; Lumens: 1300