Menu Search
STANDARD PRODUCTS #500T3Q/CL/6

Lamp, Halogen; T3; R7s; 500W; 120V

SKU # 06954915491
Type: Halogen
Bulb Shape: T3
Bulb: T-3
Base: R7s
Watts: 500W
Lamp Style: Tubular, Double End, Rough Service
Voltage: 120V
Finish: Clear
Lumens: 10950
Average Life - hrs: 1500
Length: 4-11/16 in.
Packaging: 12/Case

Halogen; Bulb: T3; Base: R7s; 500W; Lamp Style: Tubular, Double End, Rough Service; 120V; Finish: Clear; Average Life - hrs: 1500; Lumens: 10950