Menu Search
VENTURE LIGHTING #Q300T3/CL/130V

Halogen Light Bulb, 300W, T-3, R7s, 2000 hrs, 4.69 in., 2850K

SKU # 62620610301
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Halogen Light Bulb
Bulb Shape: T3
Bulb: T-3
Base: R7s
Watts: 300W
Lamp Style: General
Voltage: 130V
Lumens: 4800
Color Temperature: 2850K
Average Life - hrs: 2000
Length: 4.69 in. (119.1mm)

Additional Info: Filament Shape: C-8, Diameter: 0.40 in.