Menu Search
GREENLEE #841F

Site-Rite Bender, Hand, 3/4 in. EMT, 1/2 in. Rigid/IMC, Iron

SKU # 78331012832
Type: Bender Head
Conduit - EMT: 3/4
Conduit - Rigid/​IMC: 1/2
Material: Iron

Hand-Benders: Type - Bender Head; Conduit - EMT - 3/4; Conduit - Rigid/IMC - 1/2; Material - Iron; Additional Information - Pedal Type: Foot. Marking: 10, 22-1/2, 30, 45, 60 deg; Manufacturer Series - Site-Rite

Additional Info: Pedal Type: Foot. Marking: 10, 22-1/2, 30, 45, 60 deg