Menu Search
Hand-Benders Bender Head Ductile Iron 1 1/4
IDEAL #74-006

Bender Head Ductile Iron 1 1/4

SKU # 78325074006
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Bender Head
Conduit - EMT: 1 1/4
Conduit - Rigid/​IMC: 1
Handle Mtg - IPS: 1 1/4
Handle Length: Not Included
Material: Ductile Iron