Menu Search
KLEIN TOOLS #56206

Bender Head and Handle Aluminum 1/2

SKU # 09264456206
Type: Bender Head and Handle
Conduit - EMT: 1/2
Handle Mtg - IPS: 3/4
Handle Length: 38 in.
Material: Aluminum

Klein tools assembled conduit bender with handle is made of die-cast aluminum. Bender handle head has a centerline bend radius of 4 inches and EMT size of 1/2 in. Bender handle has a design that eliminates excess material and unnecessary weight. It has an aerospace grade alloy construction for extra traction and has wide foot and angled grooves pedal that is lighter and stronger than ductile iron. Bender has interior hook surface that prevents conduit from twisting or rolling during bends. It has an ability to perform common bends like stub up, back-to-back, offsets and saddle bends. Bender handle measures 3/4 in. x 38.00 in.

Additional Info: Construction: Die-Cast Aluminum