Menu Search
KLEIN TOOLS #56205

AEROHEAD Bender Head and Handle Cast Alloy 1

SKU # 09264456205
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Bender Head and Handle
Conduit - EMT: 1
Conduit - Rigid/​IMC: 3/4
Handle Mtg - IPS: 1-1/4
Handle Length: 54 in.
Material: Cast Alloy

Additional Info: Radius: 7" (178 mm)