(0)

KLEIN TOOLS #56204

Bender Head and Handle Cast Alloy 3/4

SKU: 09264456204
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Bender Head and Handle
Conduit - EMT: 3/4
Conduit - Rigid/IMC: 1/2
Handle Mtg - IPS: 1
Handle Length - in: 44
Material: Cast Alloy
Manufacturer Series: AEROHEAD
Description
Hand-Benders: Type - Bender Head and Handle; Conduit - EMT - 3/4; Conduit - Rigid/IMC - 1/2; Handle Mtg - IPS - 1; Handle Length - in - 44; Material - Cast Alloy; Additional Information - Radius: 5" (127 mm); Manufacturer Series - AEROHEAD
Additional Info: Radius: 5" (127 mm)