Menu Search
EATON CROUSE-HINDS SERIES #EVH106

Explosion-Proof Handlamp, Incandescent, 0.375 - 0.625" Cord

SKU # 78227437043 Manufacturer Series: EVH
Type: Explosion-Proof Handlamp
Lamp Type: Incandescent
Cord Type: Not Included
Cord Length: 0.375 - 0.625 in.
Lamp Watts: 100W

Hand Lamps: Type - Explosion-Proof Handlamp; Lamp Type - Incandescent; Cord Type - Not Included; Cord Length - 0.375 - 0.625"; Lamp Watts - 100; Manufacturer Series - EVH