Menu Search
ERICSON MANUFACTURING CO #944-RS

Lamp, Hand, Incandescent, 120V, Handle Mounted

SKU # 78286290118 Manufacturer Series: 9 Series
RoHS Compliant
Type: Hand Lamp
Lamp Type: Incandescent
Voltage: 120V
Guard Type: Closed w/Reflector
Guard Material: Zinc Chromate
Devices: Switch
Cord Type: 14/3 SOW
Handle Material: Rubber
Plug Type: Nema 5-15P
Ballast Type: Handle Mounted
Lamp Watts: 100W

Hand Lamps: Type - Hand Lamp; Lamp Type - Incandescent; Voltage - 120V; Guard Type - Closed w/Reflector; Guard Material - Zinc Chromate; Devices - Switch; Cord Type - 14/3 SOW; Handle Material - Rubber; Plug Type - Nema 5-15P; Ballast Type - Handle Mounted; Lamp Watts - 100W; Additional Information - Industrial Duty, Color: Yellow, Frequency: 60 Hz; Manufacturer Series - 9 Series

Additional Info: Industrial Duty, Color: Yellow, Frequency: 60 Hz