Menu Search

MOLEX #276USB163

Safeway Cord Reel Hand Lamp 100W

SKU: 78678879466
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Cord Reel Hand Lamp
Lamp Type: 100W
Guard Type: Closed w/Reflector
Guard Material: Gauge Zinc-Plated Steel
Devices: Switch
Cord Length: 50 ft. 16/3 SJTOW
Handle Material: Phenolic
Description
Cord Reel Hand Lamps, Incandescent: Type - Cord Reel Hand Lamp; Lamp - 100W; Guard Type - Closed w/Reflector; Guard Material - Gauge Zinc-Plated Steel; Devices - Switch; Lamp Handle Material - Phenolic; Cord - 50-ft 16/3 SJTOW; Additional Information - Guard Style: Quick Open; Manufacturer Series - Safeway
Additional Info: Guard Style: Quick Open