Menu Search
MOLEX #106US

Super-Safeway™ Lamp, Hand, Portable, 100W A Lamp, 125V

SKU # 78678860181
Type: Portable Hand Lamp
Lamp Type: A
Voltage: 125V
Guard Type: Closed w/Reflector, Screw-Release
Guard Material: Wire, Zinc Plated
Devices: Switch, Receptacle
Cord Type: No Cord
Handle Material: Rubber
Lamp Watts: 100W

Hand Lamps: Type - Portable Hand Lamp; Lamp Type - A; Voltage - 125V; Guard Type - Closed w/Reflector, Screw-Release; Guard Material - Wire, Zinc Plated; Devices - Switch, Receptacle; Cord Type - No Cord; Handle Material - Rubber; Lamp Watts - 100W; Manufacturer Series - Super-Safeway