You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, Dec 7th. Intermittent outages may occur from 7 a.m. EST to 10 a.m. EST

Menu Search
MOLEX #114

Super-Safeway™ Lamp, Hand, Portable, Rubber Handle

SKU # 78678860410
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Portable Hand Lamp
Lamp Type: 100 W Incandescent
Voltage: 240V
Guard Type: Open End w/Reflector
Guard Material: Wire, Zinc Plated
Devices: NEMA 5-15 Plug
Cord Type: 16/3 SOOW
Handle Material: Rubber

Hand Lamps: Type - Portable Hand Lamp; Lamp Type - 100 W Incandescent; Voltage - 240V; Guard Type - Open End w/Reflector; Guard Material - Wire, Zinc Plated; Devices - NEMA 5-15 Plug; Cord Type - 16/3SOOW; Handle Material - Rubber; Additional Information - Size: 12.27 in. H x 6.060 in. D, Mounting Style: Hand Held, A21 Lamp; Manufacturer Series - Super-Safeway

Additional Info: Size: 12.27 in. H x 6.060 in. D, Mounting Style: Hand Held, A21 Lamp