Menu Search
Hand Lamps Portable Hand Lamp, (1) 13W PL, 120V, 25-ft Cord
MOLEX #1086-3

Portable Hand Lamp, (1) 13W PL, 120V, 25-ft Cord

SKU # 78678861286
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Portable Hand Lamp
Lamp Type: (1) 13W PL
Voltage: 120V
Guard Material: Plastic Tube
Devices: Switch
Cord Type: 16/3 SJTOW
Cord Length: 25 ft.
Ballast Type: Handle Mounted