Menu Search
MOLEX #276US

Safeway® Portable Hand Lamp 125V 100W

SKU # 78678860138
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Portable Hand Lamp
Lamp Type: A
Voltage: 125V
Guard Type: Closed w/Reflector, Easy-Open
Guard Material: Wire, Zinc Plated
Devices: Switch, Receptacle
Cord Type: No Cord
Handle Material: Phenolic
Plug Type: Nema 5-15P
Lamp Watts: 100W
Explosion Proof Certified: No

Hand Lamps: Type - Portable Hand Lamp; Lamp Type - A; Voltage - 125V; Guard Type - Closed w/Reflector, Easy-Open; Guard Material - Wire, Zinc Plated; Devices - Switch, Receptacle; Cord Type - No Cord; Handle Material - Phenolic; Plug Type - Nema 5-15P; Lamp Watts - 100 W; Explosion Proof Certified - No; Manufacturer Series - Safeway®