Menu Search
GREENLEE #HKL1232

Hydraulic Crimp Tool, 12 ton Crimp, 8 AWG to 750 MCM Cable

SKU # 78331023521
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Crimper Type: Manual Hydraulic
Crimp Force: 12 ton
Head: C-Shaped
Dies: U
Terminal/​Splice Type: Lugs, Splices
Cable Size: 8 AWG to 750 MCM
Length: 24-1/4 in.
Case: Plastic
Material: Fiberglass Handle