The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
3M #7447

Scotch-BriteĀ® Cleaning Pad Nylon Web, Silicon Carbide Abrasive Medium

SKU # 04801104029
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Abrasive Type: Cleaning Pad
Construction: Nylon Web, Silicon Carbide Abrasive
Grade: Medium
Width: 6 in.
Length: 9 in.

Hand Pads: Abrasive Type - Cleaning Pad; Construction - Nylon Web, Silicon Carbide Abrasive; Grade - Medium; Width - 6.00 in; Length - 9.00 in; Additional Information - Color: Gray.; Manufacturer Series - Scotch-Brite

Additional Info: Color: Gray.