You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON BUSSMANN SERIES #BKYH18-094-80K

KwikWire Wire Rope Hanger Kit 6.6-ft Long

SKU # 78205167343
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wire Rope Hanger Kit
Length - feet: 6.6 ft.
Length - Metric: 2.03m
Size - Fractional: 3/32 in.
Size - Decimal: 2.3mm (0.09 in)
Fastener: Wire Clamp & Y-Hanger w/Hooks
Package Quantity: 20

Hanger Kits: Type - Wire Rope Hanger Kit; Length - feet - 6.6-ft; Length - metric - 2.03m; Size - fractional - 3/32" dia; Size - decimal - 2.3mm (0.09 in); Fastener - Wire Clamp & Y-Hanger w/Hooks; Package Quantity - 20; Additional Information - BKC100 Clamps; Manufacturer Series - KwikWire

Additional Info: BKC100 Clamps