Menu Search
EATON BUSSMANN SERIES #BKYT18-063-80K

KwikWire Wire Rope Hanger Kit 6.6-ft Long

SKU # 78205167358
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wire Rope Hanger Kit
Length - feet: 6.6 ft.
Length - Metric: 2.03m
Size - Fractional: 1/16" dia
Size - Decimal: 1.6mm (0.06 in)
Fastener: Y Toggle
Package Quantity: 10

Hanger Kits: Type - Wire Rope Hanger Kit; Length - feet - 6.6-ft; Length - metric - 2.03m; Size - fractional - 1/16" dia; Size - decimal - 1.6mm (0.06 in); Fastener - Y Toggle; Package Quantity - 10; Additional Information - BKC100 Clamps; Manufacturer Series - KwikWire

Additional Info: BKC100 Clamps