Menu Search
NVENT CADDY #SLK15Y500L3R2

Speed Link, 9.9-ft L, Steel/Zinc Alloy/Polypropylene

SKU # 78285685439
Type: Speed Link
Length - feet: 9.9 ft.
Length - Metric: 3m
Size - Decimal: 1.5 mm (0.59 in.)
Material: Steel/Zinc Alloy/Polypropylene
Contents: Wire, Locking Device and Two Pre-Assembled Toggle

ERC SLK15Y500L3R2 Y-TOGGLE