Menu Search
SOLAHD #63-23-210-8

Hardwired Line Conditioning/Surge Suppression 60 Hz 1000VA

SKU # 78347256166 Manufacturer Series: Group II - MCR
Conditioner Type: Line Conditioning/Surge Suppression
Mount: Wall
Frequency: 60 Hz
VA: 1000
Input VAC: 120
Output VAC: 120V
Connection: Hardwired
Noise Attenuation: 120dB Common
Typical Let Through: 10V
Dimensions: HxWxD: 17 x 8 x 7 in.

H-D 63-23-210-8 1KVA-POWER-COND