Menu Search
EVEREADY #HDC32E

Energizer Headlamp, Alkaline, 3 Cells, AAA, LED, High, Low

SKU # 03980012520 Manufacturer Series: Vision HD+
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Headlamp
Number of Cells: 3
Battery Type: Alkaline
Cell Size: AAA
Battery Included: Yes
Bulb: LED
Light Output: High, Low
Dispersion/​Beam Spread: 70m
Material: Plastic
Color: Green, Gray
Dimensions: Dia.: 1.5 in.
Run Time: 6 hrs (High), 50 hrs (Low)
Listings: ANSI Specified
Contents: (3) Batteries
Lumens: 200

EV- HDC32E LED-HEAD-LIGHT