Menu Search
EVEREADY #HDBIN32E

Vision Headlamp, LED, 3 AAA Alkaline, Plastic, Red

SKU # 03980012559 Manufacturer Series: HD
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Headlamp
Number of Cells: 3
Battery Type: Alkaline
Cell Size: AAA
Battery Included: Yes
Bulb: LED
Dispersion/​Beam Spread: 40m
Material: Plastic
Color: Red
Dimensions: LxWxH: 2.32 x 1.92 x 1.41 in.
Run Time: 6 hr.
Listings: ANSI/NEMA FL1
Lumens: 150

Headlamp; Number of Cells: 3; Battery Type: Alkaline; Cell Size: AAA; Battery Included: Yes; Bulb: LED; Material: Plastic; Color: Red; Dimensions: 2.32 in. L x 1.92 in. W x 1.41 in. H; Listings: ANSI/NEMA FL1

Additional Info: Impact Resistance, High/Medium/Low Light Output, Push Button Switch, Strap Mounting,