Menu Search
FLUKE #2098595

Headlamp, LED, 3 AAA, Yellow

SKU # 09596924261
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Headlamp
Number of Cells: 3
Cell Size: AAA
Battery Included: Yes
Bulb: 3 LED White
Material: Polymer
Run Time: 40 hr.
Contents: Light, hardhat attachment and neck lanyard.

Headlamp; Number of Cells: 3; Cell Size: AAA; Battery Included: Yes; Bulb: 3 LED White; Material: Polymer; Run Time: 40 hr.; Contents: Light, hardhat attachment and neck lanyard

Additional Info: Attaches to hard hat, baseball hat, or panel door.