Menu Search
KLEIN TOOLS #56220

Headlamp, LED, 3 AAA, Orange/Peach

SKU # 09264456220
Type: Headlamp
Number of Cells: 3
Cell Size: AAA
Battery Included: Yes
Bulb: LED
Material: Anti-Slip Silicone Strap
Color: Orange/Peach
Run Time: 6 hr./10 hr.
Listings: UL, ETL
Lumens: 150 Spotlight, 50 Floodlight

Headlamp; Number of Cells: 3; Cell Size: AAA; Battery Included: Yes; Bulb: LED; Material: Anti-Slip Silicone Strap; Color: Orange/Peach; Listings: UL, ETL

Additional Info: Lumens: 150 Spotlight, 50 Floodlight , Run Time: 6 hrs./10 hrs, Type: Adjustable