Menu Search
RACK-A-TIERS MFG #54075

Rack-A-Tiers Headlight, 10W, Rechargeable, 3 Cells, AAA, Cob LED

SKU # 62591254075
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Headlight
Number of Cells: 3
Battery Type: Rechargeable
Cell Size: AAA
Battery Included: Yes
Bulb: Cob LED
Run Time: 5 hr
Watts: 10W
Lumens: 150

RMI 54075 HEAD-LIGHT