Menu Search
RAYOVAC #SPHL3AA-BA

Headlight, Alkaline, 3 Cells, AA, LED, High, Low

SKU # 01280050761
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Headlight
Number of Cells: 3
Battery Type: Alkaline
Cell Size: AA
Battery Included: Yes
Bulb: LED
Light Output: High, Low
Material: Rubber
Color: Black
Dimensions: 3.63 in. L x 7.75 in. H
Lumens: 105