Menu Search
STREAMLIGHT #61400

Headlamp, Alkaline, 2 Cells, AAA, C4 LED

SKU # 08092661400
Type: Enduro Headlamp
Number of Cells: 2
Battery Type: Alkaline
Cell Size: AAA
Battery Included: Included
Bulb: C-4 LED
Light Output: High, Low
Dispersion/​Beam Spread: 66m (High), 33m (Low)
Material: ABS
Dimensions: WxD: 2.25 x 1.6 in.
Run Time: 5.5 hrs (High), 25 hrs (Low)
Lumens: 50 to 10