Menu Search
STREAMLIGHT #61050

Headlamp, Krypton/LED, 3 AAA, White, Black

SKU # 08092661050
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Headlamp
Number of Cells: 3
Cell Size: AAA
Battery Included: Yes
Bulb: (1) Krypton White
Color: Black

Headlamp; Number of Cells: 3; Cell Size: AAA; Battery Included: Yes; Bulb: (1) Krypton White; Color: Black

Additional Info: Utilizes Trident lighting head, 3 Lighting levels, Spot-to-Flood Beam, 90 deg Tilting Head