Menu Search
EDWARDS SIGNALING #284B-PL

Heat Detector 194 degF(91 degC) Fixed

SKU # 78264022857
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Heat Detector
Operation: Fixed
Temperature: 194 degF(91 degC)
Contacts: 3A at 125V AC / 1A at 24V DC

Heat Detectors: Type - Heat Detector; Operation - Fixed; Temperature - 194 degF(91 degC); Contacts - 3A@125VAC/1A@24VDC