Menu Search
HAMMOND MANUFACTURING #PWS3152A115N4SS

Heat Exchanger, 115VAC, 60 Hz, 0.56A, Vertical

SKU # 62398033648 Manufacturer Series: PWS3000
RoHS Compliant
Type: Air to Water Heat Exchanger
Voltage: 115V AC 60Hz
Amps: 0.56A
Ambient Temperature: 65 Deg C, 149 Deg F Max
Mounting Position: Exterior
Mounting Orientation: Vertical
Construction: Galvanized 304 Stainless Steel
Dimensions: 36.65x11.78x8.16 in. (930.79x299.11x207.14 mm)
Weight: 34 lb. (15.5kg)

Designed to use various water sources to cool enclosures where ambient conditions involve high temperatures, harsh conditions or are subject to frequent wash-down.