Menu Search
HAMMOND MANUFACTURING #PWS3202A115N4SS

Heat Exchanger, 115VAC, 60 Hz, 0.69A, Vertical

SKU # 62398033650 Manufacturer Series: PWS3000
RoHS Compliant
Type: Air to Water Heat Exchanger
Voltage: 115V AC 60Hz
Amps: 0.69A
Ambient Temperature: 60 Deg C, 140 Deg F Max
Mounting Position: Exterior
Mounting Orientation: Vertical
Construction: Galvanized 304 Stainless Steel
Dimensions: 51.89x15.76x9.03 in. (1318.00x400.00x229.00 mm)
Weight: 62 lb. (28kg)

Designed to use various water sources to cool enclosures where ambient conditions involve high temperatures, harsh conditions or are subject to frequent wash-down.