Menu Search
HAMMOND MANUFACTURING #PWS3102A230N4SS

Heat Exchanger, 230VAC, 50/60 Hz, 0.29A, Vertical

SKU # 62398033647 Manufacturer Series: PWS3000
RoHS Compliant
Type: Air to Water Heat Exchanger
Voltage: 230V AC 50/60Hz
Amps: 0.29A
Ambient Temperature: 65 Deg C, 149 Deg F Max
Mounting Position: Exterior
Mounting Orientation: Vertical
Construction: Galvanized 304 Stainless Steel
Dimensions: 32.40x15.80x6.07 in. (823.14x401.29x154.11 mm)
Weight: 33 lb. (15kg)

Designed to use various water sources to cool enclosures where ambient conditions involve high temperatures, harsh conditions or are subject to frequent wash-down.