Menu Search
HAMMOND MANUFACTURING #PWS3302A230N4SS

Heat Exchanger, 230VAC, 50/60 Hz, 0.31A, Vertical

SKU # 62398033653 Manufacturer Series: PWS3000
RoHS Compliant
Type: Air to Water Heat Exchanger
Voltage: 230V AC 50/60Hz
Amps: 0.31A
Ambient Temperature: 65 Deg C, 149 Deg F Max
Mounting Position: Exterior
Mounting Orientation: Vertical
Construction: Galvanized 304 Stainless Steel
Dimensions: 52.36x15.76x8.98 in. (1330.00x400.29x227.97 mm)
Weight: 66 lb. (30kg)

Designed to use various water sources to cool enclosures where ambient conditions involve high temperatures, harsh conditions or are subject to frequent wash-down.