Menu Search
HAMMOND MANUFACTURING #PWS7102A230N4SS

Heat Exchanger, 230VAC, 50/60 Hz, 0.52A, Vertical

SKU # 62398056797 Manufacturer Series: PWS7000
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Air to Water Heat Exchanger
Voltage: 230V AC 50/60Hz
Amps: 0.52A
Ambient Temperature: 70 Deg C, 158 Deg F Max
Mounting Position: Exterior
Mounting Orientation: Vertical
Construction: Galvanized 304 Stainless Steel
Dimensions: 19.69x7.87x5.43 in. (500.00x200.00x138.00 mm)
Weight: 16.5 lb. (7.5kg)

Designed to use various water sources to cool enclosures where ambient conditions involve high temperatures, harsh conditions or are subject to frequent wash-down.