Menu Search
HAMMOND MANUFACTURING #PWS3502A230N4SS

Heat Exchanger, 230VAC, 50/60 Hz, 0.98A, Vertical

SKU # 62398033655 Manufacturer Series: PWS3000
RoHS Compliant
Type: Air to Water Heat Exchanger
Voltage: 230V AC 50/60Hz
Amps: 0.98A
Ambient Temperature: 60 Deg C, 140 Deg F Max
Mounting Position: Exterior
Mounting Orientation: Vertical
Construction: Galvanized 304 Stainless Steel
Dimensions: 57.09x15.76x8.60 in. (1450.00x400.00x218.00 mm)
Weight: 73 lb. (33kg)

Designed to use various water sources to cool enclosures where ambient conditions involve high temperatures, harsh conditions or are subject to frequent wash-down.