Menu Search
IDEAL #46-203

Heat Gun Kit, 13A, 120VAC

SKU # 78325057754 Manufacturer Series: Elite Pro
Tool Type: Heat Gun
Amps: 13A
Voltage: 120V AC
Output: Variable Temperature
Air Temperature: 180 to 1020 Degree F

Heat Guns: Tool Type - Heat Gun; Amps - 13; Voltage - 120VAC; Output - Variable Temperature; Air Temperature - 180 deg to 1020 degF; Additional Information - Two step heat and air adjustment switch; Manufacturer Series - Elite Pro

Additional Info: Two step heat and air adjustment switch