The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
3M #AL-20L

Attachment Tape 2"(51mm) Aluminum

SKU # 05114105298
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Attachment Tape
Application: Heating Cable and Thermostat Sensors to Pipe and Tanks
Material: Aluminum
Width: 2 in. (51mm)
Length: 150 ft. (46mm)

Heat Tapes: Type - Attachment Tape; Application - Heating Cable and Thermostat Sensors to Pipe and Tanks; Material - Aluminum; Width - 2"(51mm); Length - 150 ft(46mm)