Menu Search
RAYCHEM #H903

Application Tape Kit Width Fiberglass

SKU # 71562900027
Type: Application Tape Kit
Application: Heating Cable to Pipe
Material: Fiberglass
Width: Width
Length: 66 ft. (20m)

Heat Tapes: Type - Application Tape Kit; Application - Heating Cable to Pipe; Material - Fiberglass; Width - Width; Length - 66 ft(20M); Additional Information - Included: (10) Warning Labels

Additional Info: Included: (10) Warning Labels