Menu Search
RAYCHEM #GT-66

Tape, Thermal; Glass Cloth; Not for SS Pipe; 1/2 in. x 66 ft.

SKU # 71562900615 Manufacturer Series: XTV
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Tape
Application: Attaching Heating Cable to Pipe
Material: Glass Cloth
Width: 1/2 in.
Length: 66 ft.

Additional Info: Not for stainless steel pipes or for any installation below 40°F (5°C).