Menu Search
NVENT RAYCHEM #CCH-2C

Crankcase Heater, 208 to 277 V, 32 w at 50°F, 60 w at 0°F

SKU # 71562900049
Type: Self-Regulating Crankcase Heater
Size: L: 48 in.
Material: Modified Polyolefin Insulation Jacket, Nickel Plated Copper Bus Wires
Color: Black
Electrical Rating: 208 to 277 V, 32 w at 50°F, 60 w at 0°F
For Use With: Hermetic Compressors Upto 5 Hp and Less Than 40 in. Circumference

When compressors operate in cold areas, refrigerant can migrate into the crankcase oil whenever the compressor is not running. On start-up, this can cause excessive motor wear and a loss of refrigeration efficiency. nVent Raychem® FreezGard self regulatin