Menu Search
NVENT RAYCHEM #PROTONODE-RER-10K

Multi-Protocol Device Gateway, 9 to 30 VDC

SKU # 71562900769
Type: Multi-Protocol Device Gateway
Size: LxWxH: 4.37 x 2.75 x 1.5 in.
Electrical Rating: 9 to 30 VDC
For Use With: Building Management Systems

The nVent Raychem® ProtoNode is an external, high performance multi-protocol gateway for customers needing protocol translation between building management systems (BMS) using BACnet® or Metasys® N2 and the Raychem® C910-485, ACS-30 or TTSIM controllers.